WURTH FILM HEAVY DUTY 369G
890.333005
- UNSPSC 15120000
0890333005083 1
0890333005083 1
Delivery
In stock delivery from our warehouses.
Wurth Film Heavy Duty is a non-drying, moisture displacing lubricating waxy film that protects long-term against rust and corrosion. Ideal product to use for the protection of ALL metal surfaces.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
18 pieces in stock at Vaughan, ON as of 11:47 AM. Directions. Call: (289) 474-5447
21 pieces in stock at Mississauga, ON as of 11:47 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Colour | Tan |
| Contents | 369 g |
| Temperature Range | -40 to +140 °C |
| Thickener | Lithium |
| Type | Grease |
| Viscosity | 2000 cP |
| EAN | 4099618696039 |
Features
| Tightly adheres to surfaces, providing long-term lubrication and protection from corrosion and rust, even in extreme environments. |
| Powerful jet spray allows product to coat hard to reach areas. |
| Penetrates & inhibits rust and oxidation. |
| Repels water, and displaces moisture. |
| Removable, non-permanent waxy coating. |
| Will not dry and flake up. |
| Safe on most plastics, rubbers and paint. |
| Solvent free. |
Applications
Ideal for use on bearings, pins, bushings, linkages, rollers, hinges, nuts, bolts, and more. Suitable for cars, trucks, boats, tractors, agriculture equipment, snowplows, marine environments, and any application requiring heavy-duty staying power, lubrication, and corrosion protection.
Instructions
Shake well for 1 minute before using. Apply an even application on surfaces requiring treatment and protection; do not saturate surface. For tight areas, allow Wurth Film Heavy Duty time to penetrate.
Notices
Use original Wurth Film (890.333000) for applications requiring a non-conductive lubricant, e.g., electrical applications.
