Happy Holidays: Enjoy free shipping on orders of $99 or more. Use code: FREESHIP99.

HIGH TEMPERATURE LUBRICATING PASTE HSP 1400 300 mL

893.123 - UNSPSC 15121531
0893123 083 1
HIGH TEMPERATURE LUBRICATING PASTE HSP 1400 300 mL HIGH TEMPERATURE LUBRICATING PASTE HSP 1400 300 mL
HIGH TEMPERATURE LUBRICATING PASTE HSP 1400 300 mL

Delivery

In stock delivery from our warehouses.

Metal-free, grey-coloured lubricating paste which reduces wear, promotes separation and protects against corrosion

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

6 pieces in stock at Vaughan, ON as of 5:28 AM. Directions. Call: (289) 474-5447

11 pieces in stock at Mississauga, ON as of 5:28 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 300 ml
Temperature Range -40°C to +1,400°C (temperature range of solid lubricants)
Food Safe Yes
Case Quantity 12
EAN 4053479206943

Features

Universal application
Pliable paste with high adhesion
Contains no metal-pigments
Free of graphite, MOS2 and additives containing sulfer
Silcone free
Non-toxic

Applications

Machine tools of all kinds
Vehicles, construction & agricultural machines
Conveyor technology, pipeline construction, assembly/maintenance/repair departments
Tool manufacturing
Mechanical workshops

Notices

Product is not suitable for bearing lubrication. This information is only a recommendation based on our experience. Preliminary testing required.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-07-09
Super!
2021-04-26
On poor threads
2021-03-30
tres bien
2020-12-15
Parfait
2020-07-06
Très bon rapport qualité-prix!
2020-02-21
liquid thread maker, magic in a can for any technician