MULTI - MULTIUSE MAINTENANCE OIL 284G
893.055470
- UNSPSC 27112913
0893055470083 1
0893055470083 1
Delivery
In stock delivery from our warehouses.
Versatile multi-function spray
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Business customers only
24 pieces in stock at Vaughan, ON as of 2:16 PM. Directions. Call: (289) 474-5447
18 pieces in stock at Mississauga, ON as of 2:16 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 284 g |
| Container Type | Aerosol |
| Colour | Amber |
| VOC compliant | Yes |
| Case Quantity | 12 |
| EAN | 4065746699341 |
Features
| 5 in 1 universal product for five different areas of use |
| Rust penetrating agent |
| Lubricant |
| Cleaner |
| Corrosion protection |
| Resin, acid, and silicone free |
| Does not attack rubber, paint or plastics |
Benefits & Advantage
| Excellent creeping properties ensure quick rust and corrosion penetration |
| Very good lubrication properties |
| Remedies creaks and squeaks |
| Reduces friction and wear |
| Great cleaning power is ensured thanks to penetration under dirt, grease and oil residue |
| Best possible cling to metals. A thin, viscous protective film prevents moisture on even the smallest uneven spots and protects against rust and corrosion |
| Water- and moisture-displacing properties and excellent creeping properties. |
Applications
| Loosens rusted bolts, pipe fittings, screws, nuts, joints, bowden cables, shafts, locks |
| Lubricates closures, hinges, bushings, chains, door locks |
| Stops squeaking and creaking and frees up movement of stuck or jammed parts |
| Cleans and cares for plastic and metal parts such as coverings and housings |
| Prevents corrosion of metals and electrical modules, cable connections, relays, plugs, couplings, etc |
| Prevents icing of cylinder locks and closures |
