Celebrate 55 years of Wurth Canada - enjoy a FREE stein on orders over $155. (Code: 55CHEERS).

EASY IN & OUT CLEANER, 500 mL

5985.000006 - UNSPSC 47131828
5985000006083 1
EASY IN & OUT CLEANER, 500 mL EASY IN & OUT CLEANER, 500 mL
EASY IN & OUT CLEANER, 500 mL

Delivery

In stock delivery from our warehouses.
0 Review(s)

Water-free cleaning for vehicle surfaces inside out.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 9:46 AM. Directions. Call: (289) 474-5447

8 pieces in stock at Mississauga, ON as of 9:46 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 500 mL
EAN 4065746642958

Features

Easy In & Out is a cleaner for water-free cleaning that works quickly and simply.
Cleans surfaces without residue of light to medium contamination.
The product provides long-lasting protection and produces brilliant results.
Easy In & Out is safe to use on glass, chrome, plastic and painted surface upholstery, leather, dashboard, etc.
No hazardous substances (not corrosive or irritant).

Instructions

Rinse off particularly heavy road dirt briefly before cleaning. Spray Easy In & Out at 15 to 30 cm. Then wipe with a clean, dry, and soft microfibre cloth using light pressure. To avoid scratches, we strongly recommend the use of the Würth microfibre cloth art. 899.900131. Do not rub the product or allow to dry.

Notices

Do not apply on hot surfaces or in direct sunlight. The recommended working temperature is 10 to 25°C. Protect from frost.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.