PREMIUM ECO ICE MELT 20KG
9501.047303
- UNSPSC 40101842
9501047303990 1
9501047303990 1
New
Delivery
In stock delivery from our warehouses.
A premium de-icer granule that combines the power of potash salt with a proprietary sugar beet-based additive. Completely natural and safe alternative to rock salt or other ice melters made from chlorides. Safer for people, plants & animals, the environment and your equipment!
PREMIUM ECO ICE MELT 20KG — 9501.047303
- PREMIUM ECO ICE MELT 10KG — 950.1023468
- PREMIUM ECO ICE MELT 20KG — 9501.047303
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Contents | 20 kg |
| Pallet Qty | 50 bags |
| EAN | 0837735000933 |
Features
| Provides ice melting action and traction added to prevent slip & falls |
| Enhanced performance over traditional rock salt, melts 25% more ice than traditional rock salts |
| Effective to -30∘C (traditional rock salt only effective to -10∘C) and does not refreeze |
| Organic and pesticide free |
| Produced using a waste byproduct of beet sugar processing |
| Pet Friendly Formula |
Benefits & Advantage
| Use at least 30% less product compared to traditional rock salt – save money! |
| Finer granules for more precision in high-traffic areas |
| Reduces scattering and mess, making it perfect for walkways and busy locations |
| Fast-acting and long-lasting de-icing power |
| Does not cause corrosion – protects your equipment & infrastructure |
| Reduces chloride pollution and will not contaminate water |
Applications
| Great for walkways, parking lots, roadways, stairs, driveways and any other areas where snow and ice are present! |
| Non-toxic to people, animals and plants so safe for environmentally sensitive areas and landscaping |
Instructions
| Sprinkle granules onto area required |
| Do not overapply product will melt ice faster and more effectively than traditional rock salts |
| Store bag in a dry area |
