Celebrate 55 years of Wurth Canada - enjoy a FREE stein on orders over $155. (Code: 55CHEERS).

CERAMIC COATING RTU 50 ML

893.400050 - UNSPSC 47131828
0893400050083 1
CERAMIC COATING RTU 50 ML CERAMIC COATING RTU 50 ML
CERAMIC COATING RTU 50 ML

Delivery

0 Review(s)

Ceramic Coating provides the ultimate protection of automotive paint surfaces. Transforms the surface to provide a self-cleaning, anti-static, weather-resistant, clear hard surface. Ceramic coating can also be used on other surfaces like plastic trim, wheels, chrome and glass. Repels water and contaminants, one application can last up to three years.

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 5:15 AM. Directions. Call: (289) 474-5447

4 pieces in stock at Mississauga, ON as of 5:15 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 50 mL
Quantity 1
EAN 4061975229496

Features

9H ultra hard protection
High gloss weather-resistance
Water and oil proof finish

Instructions

Notices

Do NOT allow coating to come in contact with water for 48 hours while curing. Apply additional coats with at least one hour between applications. Do NOT apply in direct sunlight or to a hot surface. Cure time is dependent on environmental conditions – test product on a small inconspicuous area first to gauge cure time.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.