STAINLESS STEEL CARE OIL 271G (FOR MFG ONLY)
893.1210
- UNSPSC 47131814
08931210 083 1
08931210 083 1
New
Delivery
Quick visual enhancement of metallic surfaces
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Contents | 271 g (400 mL) |
| Chemical basis | Aliphatic hydrocarbon |
| Odour | Characteristic |
| Colour | Grey |
| pH Value Undiluted | 9.5 |
| Food Safe | Yes |
| Silicone-free | Yes |
| Case Qty | 12 |
| Shelf Life | 24 months |
| EAN | 4068362542435 |
Features
| Quick and easy to apply |
| Removes light soiling, dust, cleaning marks and greasy fingerprints |
| Creates an evenly shiny surface |
| Leaves a water-repellent protective film |
| NSF-registered in accordance with NSF A7, Halal, Kosher |
Applications
| Suitable for stainless steel, chrome, brass, anodized and enameled metal surfaces. |
| Can be used in and around food processing areas for non-food contact as a metal cleaner and polisher (A7). |
| Ideal for commercial kitchens, abattoirs, etc. |
Instructions
Remove heavy soils and coarse dirt prior to application (use 893.1212). Spray a thin layer, allow to take effect for a short time and buff with a soft, dry cloth. Do not rub dry.
Notices
Do not spray on hot surfaces or use in bright sunlight
