
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Contents | 360 g |
| Colour | Colourless |
| Chemical basis | Aliphatic hydrocarbons |
| VOC compliant | Yes |
| Certifications | NSF - A1 |
| Silicone-free | Yes |
| AOX-free | Yes |
| Resin-free | Yes |
| Shelf Life from Production | 36 months |
| EAN | 4068362200250 |
| Removes oils, resin encrustations and silicone residues |
| Suitable for use in physiologically and ecologically sensitive areas |
| Safe working |