Free Shipping: For every order of $350 or more with the promo code : FREESHIP

12" BASE FOR 12" BIN RED - Temp

966.131-1 - UNSPSC 24112007
12" BASE FOR 12" BIN RED - Temp 12" BASE FOR 12" BIN RED - Temp
12" BASE FOR 12" BIN RED - Temp

Delivery

In stock delivery from our warehouses.
0 Review(s)

ORSY Bins is a complete organization solution for all your shop consumables. These popular pigeonhole style bins are perfect for storing a variety of products. It allows for easy access and supply transparency. ORSY bins are available in a variety of different sizes and configurations.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material Steel
Finish Powder coated
Colour Red
Depth 12 in
Length 34 in
Height 5-3/4 in
Weight 13 lb

Features

For use with 12 in Bins (966.13, 966.000008, 966.000012, 966.000018)

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.