12 COMPARTMENT BIN, 12IN DEEP
966.000012
- UNSPSC 56111906
0961000012961 1
0961000012961 1
Delivery
In stock delivery from our warehouses.
ORSY Bins is a complete organization solution for all your shop consumables. These popular pigeonhole style bins are perfect for storing a variety of products. It allows for easy access and supply transparency. ORSY bins are available in a variety of different sizes and configurations.
12 COMPARTMENT BIN, 12IN DEEP — 966.000012
- 8 COMPARTMENT BIN, 12IN DEEP — 966.000008
- 12 COMPARTMENT BIN, 12IN DEEP — 966.000012
- 18 COMPARTMENT BIN, 12IN DEEP — 966.000018
- 24 COMPARTMENT BIN, 12IN DEEP — 966.000024
- 12" DEEP 40 COMP BIN RED (0966100000) — 966.13
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Material | Steel |
| Finish | Powder coated |
| Colour | Red |
| Depth | 12 in |
| Length | 33-3/4 in |
| Height | 24 in |
| Weight | 33.6 lb |
| Number of Compartments | 12 |
| EAN | 4065746419963 |
Features
| For use with 12” Bin steel base (966.131) |
