EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

18 COMPARTMENT BIN, 12IN DEEP

966.000018 - UNSPSC 56111906
0966000018961 1
18 COMPARTMENT BIN, 12IN DEEP 18 COMPARTMENT BIN, 12IN DEEP
18 COMPARTMENT BIN, 12IN DEEP

Delivery

In stock delivery from our warehouses.

ORSY Bins is a complete organization solution for all your shop consumables. These popular pigeonhole style bins are perfect for storing a variety of products. It allows for easy access and supply transparency. ORSY bins are available in a variety of different sizes and configurations.

18 COMPARTMENT BIN, 12IN DEEP — 966.000018
  • 8 COMPARTMENT BIN, 12IN DEEP — 966.000008
  • 12 COMPARTMENT BIN, 12IN DEEP — 966.000012
  • 18 COMPARTMENT BIN, 12IN DEEP — 966.000018
  • 24 COMPARTMENT BIN, 12IN DEEP — 966.000024
  • 12" DEEP 40 COMP BIN RED (0966100000) — 966.13

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material Steel
Finish Powder coated
Colour Red
Depth 12 in
Length 33-3/4 in
Height 19-1/4 in
Weight 50.9 lb
Number of Compartments 18
EAN 4065746419932

Features

For use with 12” Bin steel base (966.131)

Customers Also Viewed

Is Often Bought With

You Might Also Like