STEEL BASE FOR CABINET RE (SD)
955.9041-1
0966800022961 1
0966800022961 1
Clearance
Delivery
In stock delivery from our warehouses.
The ORSY Drawer storage system is a toolbox style inventory management solution for your small consumable items. Select from a full suite of pre-assembled drawers that best fit your application; or start with an empty drawer and design your own compartments with adjustable dividers. Everything organized and in reach.
Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 56 Pkg(s)
Units/package: 1 Maximum Quantity: 56 Pkg(s)
STEEL BASE FOR CABINET RE (SD) — 955.9041-1
- STEEL BASE FOR CABINET RED (0966100022) — 955.9041
- STEEL BASE FOR CABINET RE (SD) — 955.9041-1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Material | Steel |
| Finish | Powder coated |
| Colour | Red |
| Depth | 381 mm |
| Width | 403 mm |
| Height | 500 mm |
| Weight | 15 lb |
Features
| For use with Large Cabinet (966.100027) |
