![24 COMPARTMENT DRAWER BLACK (0966100013)](https://wurth-pim.imgix.net/Product/955924.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=c6882aff14a8d1bd0bc92c7060aaf506)
![24 COMPARTMENT DRAWER BLACK (0966100013)](https://pim.wurth.ca/Product/955924.jpg)
![24 COMPARTMENT DRAWER BLACK (0966100013)](https://wurth-pim.imgix.net/Product/955924.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=c6882aff14a8d1bd0bc92c7060aaf506)
![](https://pim.wurth.ca/Product/955924.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Material | Steel |
Colour | Black |
Height | 3 in |
Width | 18 in |
Depth | 12 in |
Weight | 7 lb |
Number of Compartments | 24 |
EAN | 4050641660855 |
Reliable organizational system |
For use with Large Cabinet (966.100027) |
Product not yet rated.