Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

BEARING SLIDE - RED 4 DRAWER RACK LARGE (SD)

966.100027-1 - UNSPSC 26112101
0966100027961 1
BEARING SLIDE - RED 4 DRAWER RACK LARGE (SD) BEARING SLIDE - RED 4 DRAWER RACK LARGE (SD)
BEARING SLIDE - RED 4 DRAWER RACK LARGE (SD)
Clearance

Delivery

No stock for delivery. -

The ORSY Drawer storage system is a toolbox style inventory management solution for your small consumable items. Select from a full suite of pre-assembled drawers that best fit your application; or start with an empty drawer and design your own compartments with adjustable dividers. Everything organized and in reach.

BEARING SLIDE - RED 4 DRAWER RACK LARGE (SD) — 966.100027-1
  • BEARING SLIDE - RED 4 DRAWER RACK LARGE (HD) — 966.100027
  • BEARING SLIDE - RED 4 DRAWER RACK LARGE (SD) — 966.100027-1
Unavailable

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material Steel
Finish Powder coated
Colour Red
Depth 381 mm
Width 403 mm
Height 516 mm
Weight 39 lb

Features

For use with base 955.9041
For use with drawers 955.912, 955.916, 955.924, 955.932, 955.9502

Customers Also Viewed

Is Often Bought With

You Might Also Like