LIMITED TIME ONLY: Get a FREE* pair of locking pliers with $450+ orders. (Code: VICEGRIP26).

AIR BRAKE ASSEMBLY RACKING (EMPTY)

884.HAR-15 - UNSPSC 24102004
5971031575961 1
AIR BRAKE ASSEMBLY RACKING (EMPTY) AIR BRAKE ASSEMBLY RACKING (EMPTY)
AIR BRAKE ASSEMBLY RACKING (EMPTY)

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material Steel
Finish Powder Coated
Colour Red
Number of Slots 15
Height 4-3/4 in (102 mm)
Width 24-3/4 in (610 mm)
Depth 6-1/2 in (152 mm)
EAN 4068362850813

Features

15 fixed slots 27/32" wide to display hoses
Keeps assemblies organized, handy and ready to use
Mounts to the wall (Bolts Not Included)
Capable of displaying up to 75 hoses, 3/8 O.D. or 1/2 O.D.

Customers Also Viewed

Is Often Bought With

You Might Also Like