AIR BRAKE ASSEMBLY RACKING (EMPTY)
884.HAR-15
- UNSPSC 24102004
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | Steel |
Finish | Powder Coated |
Colour | Red |
Number of Slots | 15 |
Height | 4-3/4 in (102 mm) |
Width | 24-3/4 in (610 mm) |
Depth | 6-1/2 in (152 mm) |
Features
15 fixed slots 27/32" wide to display hoses |
Keeps assemblies organized, handy and ready to use |
Mounts to the wall (Bolts Not Included) |
Capable of displaying up to 75 hoses, 3/8 O.D. or 1/2 O.D. |
Review(s)
Product not yet rated.