THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQ26) Plus, enjoy big savings on Father’s Day favourites.

HOSE CLAMP RACK (#40-#72) EMPTY

0549.999805 - UNSPSC 24102004
0549999805961 1
HOSE CLAMP RACK (#40-#72) EMPTY HOSE CLAMP RACK (#40-#72) EMPTY
HOSE CLAMP RACK (#40-#72) EMPTY

Delivery

In stock delivery from our warehouses.
0 Review(s)

Empty Rack for Large Hose Clamps

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material Steel
Finish Powder coated
Colour Red
Depth 5-1/2 in (140 mm)
Length 23-5/16 in (595 mm)
Height 14-1/4 in (362 mm)
Weigth 6 lb
Number of Bars 5
EAN 4065746542234

Features

Suits hose clamps size #40 to #72
Convenient Stand-up design for shelfs, toolboxes & work tables

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.