HOSE CLAMP RACK (#40-#72) EMPTY
0549.999805
- UNSPSC 24102004
0549999805961 1
0549999805961 1
Delivery
In stock delivery from our warehouses.
Empty Rack for Large Hose Clamps
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Material | Steel |
| Finish | Powder coated |
| Colour | Red |
| Depth | 5-1/2 in (140 mm) |
| Length | 23-5/16 in (595 mm) |
| Height | 14-1/4 in (362 mm) |
| Weight | 6 lbs |
| Number of Bars | 5 |
| EAN | 4065746542234 |
Features
| Suits hose clamps size #40 to #72 |
| Convenient Stand-up design for shelfs, toolboxes & work tables |
