THREADED ROD RACK (0966100002)
955.OS2050
- UNSPSC 24102004
0966100002961 1
0966100002961 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.1 pieces in stock at Mississauga, ON as of 12:13 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Material | Steel |
| Finish | Powder coated |
| Colour | Grey |
| Depth | 6-7/8 in (175 mm) |
| Length | 24-3/16 in (615 mm) |
| Height | 24 in (610 mm) |
| Weight | 16 lbs |
| Number of Slots | 18 |
| EAN | 4050641661067 |
