
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Material | Steel |
| Finish | Powder coated |
| Colour | Red |
| Depth | 7-1/2 in |
| Length | 19-1/2 in |
| Height | 13-1/8 in |
| Weight | 11 lbs |
| Hose Dispensers | 6 |
| EAN | 4058794461923 |
| Fuel Line Sizes: 1/4" (6.3mm), 5/16” (8mm), 3/8” (10mm) |
| Windshield Washer/Vacuum Hose Sizes: 5/32 (4mm), 7/32 (6mm), 9/32 (4.8mm) |
Product not yet rated.