DRILL BIT CABINET BLACK
955.600
- UNSPSC 24112401
R637669417
R637669417
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 6:42 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Colour | Black |
| Dimensions (L x W x H) | 14.625 × 7.375 × 7.75 in |
| EAN | 4099618941269 |
Features
Holds sizes 1/16” – 1/2”
| 008.HGG202512 | SMART STEP LOADED DRILL BIT CABINET (1/16-1/2") | qty 1 |
| 008.HGG202610 | SMART STEP COBALT LOADED DRILL BIT CABINET (1/16-1 | qty 1 |
|
965.0624
|
TiN COATED DRILL BIT CAB-1/16-1/2-77PCS
|
qty 1 |
|
965.305000
|
BLACKBRONZE DRILL BIT CAB-1/16-1/2-80PCS
|
qty 1 |
Is Often Bought With
Review(s)
2020-10-08
A perfect size to keep all my standard drill bits inline and in order
Questions & Answers
Q: What are the dimensions of the cabinet? April 16, 2021
A: 14.625 × 7.375 × 7.75 in