INSULATED ADJUSTABLE OPEN END WRENCH
GRY.65312A-I
- UNSPSC 27111707
9501025007990 1
9501025007990 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 7:57 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Max Jaw Opening (in) | 1-1/2 in |
| Max Jaw Opening (mm) | 38 mm |
| Length | 305 mm |
| EAN | 0067965089235 |
Features
| Right-handed model with imperial measuring scale for quick and accurate recognition of jaw opening |
| Long jaw design for sure grip of deep-set bolts and nuts |
| Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator |
| In compliance with the prescribed safety measures, for work under high voltages up to 1,000 V (AC) or up to 1,500 V (DC) |
| Individually insulated and tested to ASTM F1505 standards |
| Limited Lifetime Warranty |
