Celebrate 55 years of Wurth Canada - enjoy a FREE stein on orders over $155. (Code: 55CHEERS).

INSULATED 1/4" REVERSIBLE RATCHET

714.105014 - UNSPSC 27111711
0714105014961 1
INSULATED 1/4" REVERSIBLE RATCHET INSULATED 1/4" REVERSIBLE RATCHET
INSULATED 1/4" REVERSIBLE RATCHET

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drive Size 1/4"
Insulation Rating 1000V VDE
Length 150 mm
Handle Length 66 mm
Handle Diameter 16.8 mm
Drive Type Outer Square
EAN 4099618145391

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.