INSULATED 3/8" 100MM EXTENSION
715.100038
- UNSPSC 27112832
0715100038961 1
0715100038961 1
Delivery
In stock delivery from our warehouses.
Especially for electrical and hybrid vehicles. For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions.
Promo Price : $29.99
$40.60
Units/package: 1
Units/package: 1
INSULATED 3/8" 100MM EXTENSION — 715.100038
- INSULATED 3/8" EXTENSION BAR 167MM — 715.00301
- INSULATED 3/8" 100MM EXTENSION — 715.100038
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| External Drive | 3/8" |
| Length | 100 mm |
| EAN | 4099618098475 |
Features
| Push-back quick release function on the head of the extension bar allows for effortless change between socket sizes |
| IEC 60900 Compliant |
| High voltage hand tools up to 1,000 Volts (AC), or up to 1,500 Volts (DC) |
| Compliant with IEC, GS, C and VDE International safety standards |
