INSULATED PH#2 X 100 SCREWDRIVER
613.632102
- UNSPSC 27111736
0613632102961 1
0613632102961 1
Delivery
In stock delivery from our warehouses.
For working with voltage up to 1,000 volts (AC), or up to 1,500 volts (DC)
Promo Price : $3.50
$20.29
Units/package: 1
Units/package: 1
INSULATED PH#2 X 100 SCREWDRIVER — 613.632102
- Screwdriver-Insulated-Recessed-PH0X80-ZEBRA — 613.6320
- INSULATED PH#0 X 75MM SCREWDRIVER — 613.632075
- Screwdriver-Insulated-Recessed-PH1X80-ZEBRA — 613.6321
- INSULATED PH#1 X 100 SCREWDRIVER — 613.632101
- INSULATED PH#2 X 100 SCREWDRIVER — 613.632102
- Screwdriver-Insulated-Recessed-PH2X100-ZEBRA — 613.6322
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Drive Size | PH 2 |
| Blade Length | 100 mm |
| Handle Length | 110 mm |
| Handle Diameter | 33 mm |
| EAN | 4099618098406 |
Features
| High voltage hand tools up to 1,000 Volts (AC), or up to 1,500 Volts (DC) |
| Compliant with IEC, GS, C and VDE International safety standards. |
| Wurth insulated electrical hand tools have gone through vigorous testing with innovative quality product design to ensure the tool in your hand protects your life. |
Applications
| Electrical |
| HVAC |
| Auto and Maintenance |
| Electric / Hybrid Vehicle Work |
| Both professional and household use or anyone working with electrical components |
Documents & Videos
