Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

INSULATED PH#0 X 75MM SCREWDRIVER

613.632075 - UNSPSC 27111736
0613632075961 1
INSULATED PH#0 X 75MM SCREWDRIVER INSULATED PH#0 X 75MM SCREWDRIVER
INSULATED PH#0 X 75MM SCREWDRIVER

Delivery

In stock delivery from our warehouses.
0 Review(s)

For working with voltage up to 1,000 volts (AC), or up to 1,500 volts (DC)

INSULATED PH#0 X 75MM SCREWDRIVER — 613.632075
  • Screwdriver-Insulated-Recessed-PH0X80-ZEBRA — 613.6320
  • INSULATED PH#0 X 75MM SCREWDRIVER — 613.632075
  • Screwdriver-Insulated-Recessed-PH1X80-ZEBRA — 613.6321
  • INSULATED PH#1 X 100 SCREWDRIVER — 613.632101
  • INSULATED PH#2 X 100 SCREWDRIVER — 613.632102
  • Screwdriver-Insulated-Recessed-PH2X100-ZEBRA — 613.6322

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drive Size PH 0
Blade Length 75 mm
Handle Length 87 mm
Handle Diameter 25.5 mm
EAN 4099618098383

Features

High voltage hand tools up to 1,000 Volts (AC), or up to 1,500 Volts (DC)
Compliant with IEC, GS, C and VDE International safety standards.
Wurth insulated electrical hand tools have gone through vigorous testing with innovative quality product design to ensure the tool in your hand protects your life.

Applications

Electrical
HVAC
Auto and Maintenance
Electric / Hybrid Vehicle Work
Both professional and household use or anyone working with electrical components

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.