INSULATED PH#1 X 100 SCREWDRIVER

613.632101 - UNSPSC 27111736
0613632101961 1
INSULATED PH#1 X 100 SCREWDRIVER INSULATED PH#1 X 100 SCREWDRIVER
INSULATED PH#1 X 100 SCREWDRIVER

Delivery

In stock delivery from our warehouses.

For working with voltage up to 1,000 volts (AC), or up to 1,500 volts (DC)

3.50 Promo Price : $3.50 $20.29
Units/package: 1
INSULATED PH#1 X 100 SCREWDRIVER — 613.632101
  • Screwdriver-Insulated-Recessed-PH0X80-ZEBRA — 613.6320
  • INSULATED PH#0 X 75MM SCREWDRIVER — 613.632075
  • Screwdriver-Insulated-Recessed-PH1X80-ZEBRA — 613.6321
  • INSULATED PH#1 X 100 SCREWDRIVER — 613.632101
  • INSULATED PH#2 X 100 SCREWDRIVER — 613.632102
  • Screwdriver-Insulated-Recessed-PH2X100-ZEBRA — 613.6322

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drive Size PH 1
Blade Length 100 mm
Handle Length 100 mm
Handle Diameter 29.5 mm
EAN 4099618098390

Features

High voltage hand tools up to 1,000 Volts (AC), or up to 1,500 Volts (DC)
Compliant with IEC, GS, C and VDE International safety standards.
Wurth insulated electrical hand tools have gone through vigorous testing with innovative quality product design to ensure the tool in your hand protects your life.

Applications

Electrical
HVAC
Auto and Maintenance
Electric / Hybrid Vehicle Work
Both professional and household use or anyone working with electrical components

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like