HEAVY DUTY SQUARE SHOVEL
WMN.TLZ468
- UNSPSC 27112004
9501026345990 1
9501026345990 1
Delivery
No stock for delivery. -
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Blade Material | Carbon Steel |
| Blade Size (HxW) | 11" x 9" |
| Handle Material | Fibreglass |
| Handle Length | 29 1/2" |
| Overall Length | 41” |
| Quantity | 1 |
| EAN | 0843102012393 |
Features
| Heavy-duty, 12-gauge carbon steel blade |
| Forward turned step for extra strength |
| Ergonomic grip |
| Welded fulcrum for added leverage |
