BEVELLED-EDGE CHISEL SET 2-COMPONENT 24MM/1"
715.653424
- UNSPSC 27111906
0715653424960 1
0715653424960 1
Delivery
2K handle for maximum resistance in line with DIN 5139
BEVELLED-EDGE CHISEL SET 2-COMPONENT 24MM/1" — 715.653424
- BEVELLED-EDGE CHISEL SET 2-COMP10MM/3/8" - OD — 715.653410
- BEVELLED-EDGE CHISEL SET 2-COMPONENT 16MM/5/8" — 715.653416
- BEVELLED-EDGE CHISEL SET 2-COMPONENT 20MM/3/4" — 715.653420
- BEVELLED-EDGE CHISEL SET 2-COMPONENT 24MM/1" — 715.653424
- BEVELLED-EDGE CHISEL SET 2-COMPONENT 30MM/1-1/4" — 715.653430
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Width | 24 mm |
| EAN | 4046778848891 |
Features
| Ergonomically shaped 2K handle. Non-slip, effortless work. |
| Metal impact cap. Optimum transfer of impact force, durable. |
| Polished chromium-vanadium blade. Clean cuts, long service life. |
