THIS WEEK ONLY: Stock up and save big on hundreds of products*. SHOP NOW

BEVELLED-EDGE CHISEL SET 2-COMPONENT 30MM/1-1/4"

715.653430 - UNSPSC 27111906
0715653430960 1
BEVELLED-EDGE CHISEL SET 2-COMPONENT 30MM/1-1/4" BEVELLED-EDGE CHISEL SET 2-COMPONENT 30MM/1-1/4"
BEVELLED-EDGE CHISEL SET 2-COMPONENT 30MM/1-1/4"
0 Review(s)

2K handle for maximum resistance in line with DIN 5139

BEVELLED-EDGE CHISEL SET 2-COMPONENT 30MM/1-1/4" — 715.653430
  • BEVELLED-EDGE CHISEL SET 2-COMP10MM/3/8" - OD — 715.653410
  • BEVELLED-EDGE CHISEL SET 2-COMPONENT 16MM/5/8" — 715.653416
  • BEVELLED-EDGE CHISEL SET 2-COMPONENT 20MM/3/4" — 715.653420
  • BEVELLED-EDGE CHISEL SET 2-COMPONENT 24MM/1" — 715.653424
  • BEVELLED-EDGE CHISEL SET 2-COMPONENT 30MM/1-1/4" — 715.653430

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Width 30 mm
EAN 4046778848914

Features

Ergonomically shaped 2K handle. Non-slip, effortless work.
Metal impact cap. Optimum transfer of impact force, durable.
Polished chromium-vanadium blade. Clean cuts, long service life.

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.