
2 pieces in stock at Mississauga, ON as of 8:08 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Number of Pieces Included | 27 pc |
| Compatible Foam | 8.4.1 |
| Width | 462 mm |
| Height | 38 mm |
| Depth | 335 mm |
| Finish | Carbon appearance |
| Contents | Metric combination wrench with POWERDRIV® 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm, 34mm |
| EAN | 4056807766782 |
| Uniform 8.4.1 grid dimensions are compatible with all ORSY system products. |
| Insert made from high-quality foam in attractive carbon finish for improved robustness, stability and easy cleaning. |
| Find the correct tools quickly and easily with tool sizes marked on the insert. |