EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

Double open-end wrench ISO 1085 OFFSET-WS14X15

713.304145 - UNSPSC 27111706
0713304145060 1
German Engineered
Double open-end wrench ISO 1085 OFFSET-WS14X15 Double open-end wrench ISO 1085 OFFSET-WS14X15
Double open-end wrench ISO 1085 OFFSET-WS14X15

Double open-end wrench ISO 1085 OFFSET-WS14X15 — 713.304145
  • Double open-end wrench ISO 1085 OFFSET-WS4X5 — 713.304045
  • Double open-end wrench ISO 1085 OFFSET-WS5X5.5 — 713.304055
  • Double open-end wrench ISO 1085 OFFSET-WS6X7 — 713.304067
  • Double open-end wrench ISO 1085 OFFSET-WS8X9 — 713.304089
  • Double open-end wrench ISO 1085 OFFSET-WS10X11 — 713.304101
  • Double open-end wrench ISO 1085 OFFSET-WS10X13 — 713.304103
  • Double open-end wrench ISO 1085 OFFSET-WS12X13 — 713.304123
  • Double open-end wrench ISO 1085 OFFSET-WS14X15 — 713.304145
  • Double open wrench ISO 1085 OFFSET-WS16X17 - OD — 713.304167
  • Double open-end wrench ISO 1085 OFFSET-WS16X18 — 713.304168
  • Double open-end wrench ISO 1085 OFFSET-WS17X19 — 713.304179
  • Double open-end wrench ISO 1085 OFFSET-WS18X19 — 713.304189
  • Double open-end wrench ISO 1085 OFFSET-WS20X22 — 713.304202
  • Double open-end wrench ISO 1085 OFFSET-WS25X28 — 713.304258
  • Double open-end wrench ISO 1085 OFFSET-WS30X34 — 713.304304
  • Open double-end box wrench METR-HEX-WS17x19 - OD — 714.240179

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drive Size 14x15 mm
Length 185 mm
Open End Width 31x33.5 mm
Open End Thickness 6 mm
Type Flat
EAN 4024835153355

Features

Material: Chrome-vanadium steel
Surface: Chrome-plated, polished heads

Documents & Videos

Is Often Bought With

You Might Also Like