EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

Double open-end wrench ISO 1085 OFFSET-WS8X9

713.304089 - UNSPSC 27111706
0713304089060 1
German Engineered
Double open-end wrench ISO 1085 OFFSET-WS8X9 Double open-end wrench ISO 1085 OFFSET-WS8X9
Double open-end wrench ISO 1085 OFFSET-WS8X9

Delivery

In stock delivery from our warehouses.

Double open-end wrench ISO 1085 OFFSET-WS8X9 — 713.304089
  • Double open-end wrench ISO 1085 OFFSET-WS4X5 — 713.304045
  • Double open-end wrench ISO 1085 OFFSET-WS5X5.5 — 713.304055
  • Double open-end wrench ISO 1085 OFFSET-WS6X7 — 713.304067
  • Double open-end wrench ISO 1085 OFFSET-WS8X9 — 713.304089
  • Double open-end wrench ISO 1085 OFFSET-WS10X11 — 713.304101
  • Double open-end wrench ISO 1085 OFFSET-WS10X13 — 713.304103
  • Double open-end wrench ISO 1085 OFFSET-WS12X13 — 713.304123
  • Double open-end wrench ISO 1085 OFFSET-WS14X15 — 713.304145
  • Double open wrench ISO 1085 OFFSET-WS16X17 - OD — 713.304167
  • Double open-end wrench ISO 1085 OFFSET-WS16X18 — 713.304168
  • Double open-end wrench ISO 1085 OFFSET-WS17X19 — 713.304179
  • Double open-end wrench ISO 1085 OFFSET-WS18X19 — 713.304189
  • Double open-end wrench ISO 1085 OFFSET-WS20X22 — 713.304202
  • Double open-end wrench ISO 1085 OFFSET-WS25X28 — 713.304258
  • Double open-end wrench ISO 1085 OFFSET-WS30X34 — 713.304304
  • Open double-end box wrench METR-HEX-WS17x19 - OD — 714.240179

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drive Size 8x10 mm
Length 146 mm
Open End Width 18x22.5 mm
Open End Thickness 4.5 mm
Type Flat
EAN 4024835153300

Features

Material: Chrome-vanadium steel
Surface: Chrome-plated, polished heads

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like