LIMITED TIME ONLY: Save 5% on All Products*. Code: SAVEFIVE26

Double open-end wrench ISO 1085 OFFSET-WS10X11

713.304101 - UNSPSC 27111706
0713304101060 1
German Engineered
Double open-end wrench ISO 1085 OFFSET-WS10X11 Double open-end wrench ISO 1085 OFFSET-WS10X11
Double open-end wrench ISO 1085 OFFSET-WS10X11

Double open-end wrench ISO 1085 OFFSET-WS10X11 — 713.304101
  • Double open-end wrench ISO 1085 OFFSET-WS4X5 — 713.304045
  • Double open-end wrench ISO 1085 OFFSET-WS5X5.5 — 713.304055
  • Double open-end wrench ISO 1085 OFFSET-WS6X7 — 713.304067
  • Double open-end wrench ISO 1085 OFFSET-WS8X9 — 713.304089
  • Double open-end wrench ISO 1085 OFFSET-WS10X11 — 713.304101
  • Double open-end wrench ISO 1085 OFFSET-WS10X13 — 713.304103
  • Double open-end wrench ISO 1085 OFFSET-WS12X13 — 713.304123
  • Double open-end wrench ISO 1085 OFFSET-WS14X15 — 713.304145
  • Double open wrench ISO 1085 OFFSET-WS16X17 - OD — 713.304167
  • Double open-end wrench ISO 1085 OFFSET-WS16X18 — 713.304168
  • Double open-end wrench ISO 1085 OFFSET-WS17X19 — 713.304179
  • Double open-end wrench ISO 1085 OFFSET-WS18X19 — 713.304189
  • Double open-end wrench ISO 1085 OFFSET-WS20X22 — 713.304202
  • Double open-end wrench ISO 1085 OFFSET-WS25X28 — 713.304258
  • Double open-end wrench ISO 1085 OFFSET-WS30X34 — 713.304304
  • Open double-end box wrench METR-HEX-WS17x19 - OD — 714.240179

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drive Size 10x11 mm
Length 158 mm
Open End Width 22.5x25 mm
Open End Thickness 5 mm
Type Flat
EAN 4024835153317

Features

Material: Chrome-vanadium steel
Surface: Chrome-plated, polished heads

Documents & Videos

Is Often Bought With

You Might Also Like