EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

Double open-end wrench ISO 1085 OFFSET-WS12X13

713.304123 - UNSPSC 27111706
0713304123060 1
German Engineered
Double open-end wrench ISO 1085 OFFSET-WS12X13 Double open-end wrench ISO 1085 OFFSET-WS12X13
Double open-end wrench ISO 1085 OFFSET-WS12X13

Double open-end wrench ISO 1085 OFFSET-WS12X13 — 713.304123
  • Double open-end wrench ISO 1085 OFFSET-WS4X5 — 713.304045
  • Double open-end wrench ISO 1085 OFFSET-WS5X5.5 — 713.304055
  • Double open-end wrench ISO 1085 OFFSET-WS6X7 — 713.304067
  • Double open-end wrench ISO 1085 OFFSET-WS8X9 — 713.304089
  • Double open-end wrench ISO 1085 OFFSET-WS10X11 — 713.304101
  • Double open-end wrench ISO 1085 OFFSET-WS10X13 — 713.304103
  • Double open-end wrench ISO 1085 OFFSET-WS12X13 — 713.304123
  • Double open-end wrench ISO 1085 OFFSET-WS14X15 — 713.304145
  • Double open wrench ISO 1085 OFFSET-WS16X17 - OD — 713.304167
  • Double open-end wrench ISO 1085 OFFSET-WS16X18 — 713.304168
  • Double open-end wrench ISO 1085 OFFSET-WS17X19 — 713.304179
  • Double open-end wrench ISO 1085 OFFSET-WS18X19 — 713.304189
  • Double open-end wrench ISO 1085 OFFSET-WS20X22 — 713.304202
  • Double open-end wrench ISO 1085 OFFSET-WS25X28 — 713.304258
  • Double open-end wrench ISO 1085 OFFSET-WS30X34 — 713.304304
  • Open double-end box wrench METR-HEX-WS17x19 - OD — 714.240179

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drive Size 12x13 mm
Length 175 mm
Open End Width 27x29 mm
Open End Thickness 5.5 mm
Type Flat
EAN 4024835153331

Features

Material: Chrome-vanadium steel
Surface: Chrome-plated, polished heads

Documents & Videos

Is Often Bought With

You Might Also Like