EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

Double open-end wrench ISO 1085 OFFSET-WS16X18

713.304168 - UNSPSC 27111706
0713304168060 1
German Engineered
Double open-end wrench ISO 1085 OFFSET-WS16X18 Double open-end wrench ISO 1085 OFFSET-WS16X18
Double open-end wrench ISO 1085 OFFSET-WS16X18

Double open-end wrench ISO 1085 OFFSET-WS16X18 — 713.304168
  • Double open-end wrench ISO 1085 OFFSET-WS4X5 — 713.304045
  • Double open-end wrench ISO 1085 OFFSET-WS5X5.5 — 713.304055
  • Double open-end wrench ISO 1085 OFFSET-WS6X7 — 713.304067
  • Double open-end wrench ISO 1085 OFFSET-WS8X9 — 713.304089
  • Double open-end wrench ISO 1085 OFFSET-WS10X11 — 713.304101
  • Double open-end wrench ISO 1085 OFFSET-WS10X13 — 713.304103
  • Double open-end wrench ISO 1085 OFFSET-WS12X13 — 713.304123
  • Double open-end wrench ISO 1085 OFFSET-WS14X15 — 713.304145
  • Double open wrench ISO 1085 OFFSET-WS16X17 - OD — 713.304167
  • Double open-end wrench ISO 1085 OFFSET-WS16X18 — 713.304168
  • Double open-end wrench ISO 1085 OFFSET-WS17X19 — 713.304179
  • Double open-end wrench ISO 1085 OFFSET-WS18X19 — 713.304189
  • Double open-end wrench ISO 1085 OFFSET-WS20X22 — 713.304202
  • Double open-end wrench ISO 1085 OFFSET-WS25X28 — 713.304258
  • Double open-end wrench ISO 1085 OFFSET-WS30X34 — 713.304304
  • Open double-end box wrench METR-HEX-WS17x19 - OD — 714.240179

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drive Size 16x18 mm
Length 212 mm
Open End Width 36x40 mm
Open End Thickness 7 mm
Type Flat
EAN 4024835153379

Features

Material: Chrome-vanadium steel
Surface: Chrome-plated, polished heads

Documents & Videos

Is Often Bought With

You Might Also Like