Double open-end wrench ISO 1085 OFFSET-WS18X19
713.304189
- UNSPSC 27111706
0713304189060 1
0713304189060 1
Delivery
Double open-end wrench ISO 1085 OFFSET-WS18X19 — 713.304189
- Double open-end wrench ISO 1085 OFFSET-WS4X5 — 713.304045
- Double open-end wrench ISO 1085 OFFSET-WS5X5.5 — 713.304055
- Double open-end wrench ISO 1085 OFFSET-WS6X7 — 713.304067
- Double open-end wrench ISO 1085 OFFSET-WS8X9 — 713.304089
- Double open-end wrench ISO 1085 OFFSET-WS10X11 — 713.304101
- Double open-end wrench ISO 1085 OFFSET-WS10X13 — 713.304103
- Double open-end wrench ISO 1085 OFFSET-WS12X13 — 713.304123
- Double open-end wrench ISO 1085 OFFSET-WS14X15 — 713.304145
- Double open wrench ISO 1085 OFFSET-WS16X17 - OD — 713.304167
- Double open-end wrench ISO 1085 OFFSET-WS16X18 — 713.304168
- Double open-end wrench ISO 1085 OFFSET-WS17X19 — 713.304179
- Double open-end wrench ISO 1085 OFFSET-WS18X19 — 713.304189
- Double open-end wrench ISO 1085 OFFSET-WS20X22 — 713.304202
- Double open-end wrench ISO 1085 OFFSET-WS25X28 — 713.304258
- Double open-end wrench ISO 1085 OFFSET-WS30X34 — 713.304304
- Open double-end box wrench METR-HEX-WS17x19 - OD — 714.240179
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Drive Size | 18x19 mm |
| Length | 225 mm |
| Open End Width | 40x42 mm |
| Open End Thickness | 7.5 mm |
| Type | Flat |
| EAN | 4024835153393 |
Features
| Material: Chrome-vanadium steel |
| Surface: Chrome-plated, polished heads |
Documents & Videos
