EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

Double open-end wrench ISO 1085 OFFSET-WS30X34

713.304304 - UNSPSC 27111706
0713304304060 1
German Engineered
Double open-end wrench ISO 1085 OFFSET-WS30X34 Double open-end wrench ISO 1085 OFFSET-WS30X34
Double open-end wrench ISO 1085 OFFSET-WS30X34

Double open-end wrench ISO 1085 OFFSET-WS30X34 — 713.304304
  • Double open-end wrench ISO 1085 OFFSET-WS4X5 — 713.304045
  • Double open-end wrench ISO 1085 OFFSET-WS5X5.5 — 713.304055
  • Double open-end wrench ISO 1085 OFFSET-WS6X7 — 713.304067
  • Double open-end wrench ISO 1085 OFFSET-WS8X9 — 713.304089
  • Double open-end wrench ISO 1085 OFFSET-WS10X11 — 713.304101
  • Double open-end wrench ISO 1085 OFFSET-WS10X13 — 713.304103
  • Double open-end wrench ISO 1085 OFFSET-WS12X13 — 713.304123
  • Double open-end wrench ISO 1085 OFFSET-WS14X15 — 713.304145
  • Double open wrench ISO 1085 OFFSET-WS16X17 - OD — 713.304167
  • Double open-end wrench ISO 1085 OFFSET-WS16X18 — 713.304168
  • Double open-end wrench ISO 1085 OFFSET-WS17X19 — 713.304179
  • Double open-end wrench ISO 1085 OFFSET-WS18X19 — 713.304189
  • Double open-end wrench ISO 1085 OFFSET-WS20X22 — 713.304202
  • Double open-end wrench ISO 1085 OFFSET-WS25X28 — 713.304258
  • Double open-end wrench ISO 1085 OFFSET-WS30X34 — 713.304304
  • Open double-end box wrench METR-HEX-WS17x19 - OD — 714.240179

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drive Size 30x34 mm
Length 325 mm
Open End Width 65x73 mm
Open End Thickness 11 mm
Type Flat
EAN 4024835153485

Features

Material: Chrome-vanadium steel
Surface: Chrome-plated, polished heads
008.WIOSS42 WIOSS 42PCS qty 1

Documents & Videos

Is Often Bought With

You Might Also Like