Ratcheting Combination Wrench 3/8 "
714.251315
- UNSPSC 27111713
0714251315961 1
0714251315961 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
For fast working in the tightest spaces.
Ratcheting Combination Wrench 3/8 " — 714.251315
- Ratcheting Combination Wrench 5/16 " — 714.251310
- Ratcheting Combination Wrench 3/8 " — 714.251315
- Ratcheting Combination Wrench 7/16 " — 714.251320
- Ratcheting Combination Wrench 1/2 " — 714.251325
- Ratcheting Combination Wrench 5/8 " — 714.251330
- Ratcheting Combination Wrench 11/16 " — 714.251335
- Ratcheting Combination Wrench 3/4 " — 714.251340
- Ratcheting Combination Wrench 7/8 " — 714.251345
- Ratcheting Combination Wrench 1 " — 714.251350
- Ratcheting Combination Wrench 1 1/4 " — 714.251355
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Drive | 3/8 in |
| Overall Length | 159 mm |
| Open End Thickness | 4.8 mm |
| Open End Width | 20.8 mm |
| Ring Thickness | 7.3 mm |
| Max Torque | 68 Nm |
| Quantity | 1 |
| EAN | 4062856395040 |
Features
| Drive: Socket end POWERDRIV bihexagon, finely toothed, 72 teeth |
| Geometry: Socket end straight, 15 ° offset head |
| Loosen bolts using the open end and tighten using the ratchet mechanism on the socket end |
| Slim open end and socket end for working in the tightest spaces, 5 ° angle of rotation, precision-manufactured socket core for smooth, secure movement |
| Material: Chromium-vanadium steel |
| Surface: Basic body: chrome-plated, matt satin finish |
Notices
These spanners carry a maximum torque rating, which should be observed at all times.
Customers Also Viewed
Review(s)
Product not yet rated.
