Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

Ratcheting Combination Wrench 1 1/4 "

714.251355 - UNSPSC 27111713
0714251355961 1
Ratcheting Combination Wrench 1 1/4 " Ratcheting Combination Wrench 1 1/4 "
Ratcheting Combination Wrench 1 1/4 "

For fast working in the tightest spaces.

Ratcheting Combination Wrench 1 1/4 " — 714.251355
  • Ratcheting Combination Wrench 5/16 " — 714.251310
  • Ratcheting Combination Wrench 3/8 " — 714.251315
  • Ratcheting Combination Wrench 7/16 " — 714.251320
  • Ratcheting Combination Wrench 1/2 " — 714.251325
  • Ratcheting Combination Wrench 5/8 " — 714.251330
  • Ratcheting Combination Wrench 11/16 " — 714.251335
  • Ratcheting Combination Wrench 3/4 " — 714.251340
  • Ratcheting Combination Wrench 7/8 " — 714.251345
  • Ratcheting Combination Wrench 1 " — 714.251350
  • Ratcheting Combination Wrench 1 1/4 " — 714.251355

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drive 1-1/4 in
Overall Length 424 mm
Open End Thickness 12.5 mm
Open End Width 66.4 mm
Ring Thickness 17.5 mm
Max Torque 894 Nm
Quantity 1
EAN 4062856438082

Features

Drive: Socket end POWERDRIV bihexagon, finely toothed, 72 teeth
Geometry: Socket end straight, 15 ° offset head
Loosen bolts using the open end and tighten using the ratchet mechanism on the socket end
Slim open end and socket end for working in the tightest spaces, 5 ° angle of rotation, precision-manufactured socket core for smooth, secure movement
Material: Chromium-vanadium steel
Surface: Basic body: chrome-plated, matt satin finish

Notices

These spanners carry a maximum torque rating, which should be observed at all times.

Is Often Bought With

You Might Also Like