EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

Ratcheting Combination Wrench 5/8 "

714.251330 - UNSPSC 27111713
0714251330961 1
Ratcheting Combination Wrench 5/8 " Ratcheting Combination Wrench 5/8 "
Ratcheting Combination Wrench 5/8 "

Delivery

In stock delivery from our warehouses.

For fast working in the tightest spaces.

Ratcheting Combination Wrench 5/8 " — 714.251330
  • Ratcheting Combination Wrench 5/16 " — 714.251310
  • Ratcheting Combination Wrench 3/8 " — 714.251315
  • Ratcheting Combination Wrench 7/16 " — 714.251320
  • Ratcheting Combination Wrench 1/2 " — 714.251325
  • Ratcheting Combination Wrench 5/8 " — 714.251330
  • Ratcheting Combination Wrench 11/16 " — 714.251335
  • Ratcheting Combination Wrench 3/4 " — 714.251340
  • Ratcheting Combination Wrench 7/8 " — 714.251345
  • Ratcheting Combination Wrench 1 " — 714.251350
  • Ratcheting Combination Wrench 1 1/4 " — 714.251355

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drive 5/8 in
Overall Length 208 mm
Open End Thickness 6.8 mm
Open End Width 33 mm
Ring Thickness 9.9 mm
Max Torque 248 Nm
Quantity 1
EAN 4062856394999

Features

Drive: Socket end POWERDRIV bihexagon, finely toothed, 72 teeth
Geometry: Socket end straight, 15 ° offset head
Loosen bolts using the open end and tighten using the ratchet mechanism on the socket end
Slim open end and socket end for working in the tightest spaces, 5 ° angle of rotation, precision-manufactured socket core for smooth, secure movement
Material: Chromium-vanadium steel
Surface: Basic body: chrome-plated, matt satin finish

Notices

These spanners carry a maximum torque rating, which should be observed at all times.
5584.716196 TECH TOOL KIT-WORKSHOP SERVER qty 1

Customers Also Viewed

Is Often Bought With

You Might Also Like