Ratcheting Combination Wrench flexible 1/2"
714.263325
- UNSPSC 27111713
0714263325961 1
0714263325961 1
Delivery
No stock for delivery. -
Flexible ratchet head provides greater freedom for fingers and overcomes obstacles.
Ratcheting Combination Wrench flexible 1/2" — 714.263325
- Ratcheting Combination Wrench flexible 5/16 " — 714.263310
- Ratcheting Combination Wrench flexible 3/8 " — 714.263315
- Ratcheting Combination Wrench flexible 7/16 " — 714.263320
- Ratcheting Combination Wrench flexible 1/2" — 714.263325
- Ratcheting Combination Wrench flexible 5/8 " — 714.263330
- Ratcheting Combination Wrench flexible 11/16 " — 714.263335
- Ratcheting Combination Wrench flexible 3/4 " — 714.263340
- Ratcheting Combination Wrench flexible 7/8 " — 714.263345
- Ratcheting Combination Wrench flexible 1 " — 714.263350
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Drive Size | 1/2 po |
| Overall Length | 178 mm |
| Open End Thickness | 6.1 mm |
| Ring Thickness | 8.6 mm |
| Ring Diameter | 24.7 mm |
| Open End Width | 27.2 mm |
| EAN | 4062856395163 |
Features
| Very rugged, strong ratchets for high tightening torques |
| Design: Imperial |
| Drive: Ring side POWERDRIV® bihexagon, fine-tooth 72 teeth |
| Material: Chromium-vanadium steel |
| Surface: Chrome-plated, matt satin finish |
| Geometry: Head offset 15°, ring side 180° joint, strong heads for heavy-duty applications |
|
5584.716198
|
WM TROLLEY
|
qty 1 |
