Ratcheting Combination Wrench flexible 3/8 "

714.263315 - UNSPSC 27111713
0714263315961 1
Ratcheting Combination Wrench flexible 3/8 " Ratcheting Combination Wrench flexible 3/8 "
Ratcheting Combination Wrench flexible 3/8 "

Flexible ratchet head provides greater freedom for fingers and overcomes obstacles.

Ratcheting Combination Wrench flexible 3/8 " — 714.263315
  • Ratcheting Combination Wrench flexible 5/16 " — 714.263310
  • Ratcheting Combination Wrench flexible 3/8 " — 714.263315
  • Ratcheting Combination Wrench flexible 7/16 " — 714.263320
  • Ratcheting Combination Wrench flexible 1/2" — 714.263325
  • Ratcheting Combination Wrench flexible 5/8 " — 714.263330
  • Ratcheting Combination Wrench flexible 11/16 " — 714.263335
  • Ratcheting Combination Wrench flexible 3/4 " — 714.263340
  • Ratcheting Combination Wrench flexible 7/8 " — 714.263345
  • Ratcheting Combination Wrench flexible 1 " — 714.263350

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drive Size 3/8”
Overall Length 159 mm
Open End Thickness 5 mm
Ring Thickness 7.3 mm
Ring Diameter 19.6 mm
Open End Width 20.9 mm
EAN 4062856395125

Features

Very rugged, strong ratchets for high tightening torques
Design: Imperial
Drive: Ring side POWERDRIV® bihexagon, fine-tooth 72 teeth
Material: Chromium-vanadium steel
Surface: Chrome-plated, matt satin finish
Geometry: Head offset 15°, ring side 180° joint, strong heads for heavy-duty applications

Is Often Bought With

You Might Also Like