Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

Combination wrench extra long 1/2"

713.308103 - UNSPSC 27111713
0713308103961 1
Combination wrench extra long 1/2" Combination wrench extra long 1/2"
Combination wrench extra long 1/2"

Delivery

In stock delivery from our warehouses.
0 Review(s)

Inch design, extra long shape.

Combination wrench extra long 1/2" — 713.308103
  • Combination wrench extra long 11/32" — 713.308100
  • Combination wrench extra long 3/8" — 713.308101
  • Combination wrench extra long 7/16" — 713.308102
  • Combination wrench extra long 1/2" — 713.308103
  • Combination wrench extra long 9/16" — 713.308104
  • Combination wrench extra long 5/8" — 713.308105
  • Combination wrench extra long 11/16" — 713.308106
  • Combination wrench extra long 13/16" — 713.308108
  • Combination wrench extra long 7/8" — 713.308109
  • Combination wrench extra long 15/16" — 713.308110

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Width Across Flats 1/2 in
External diameter of ring (D) 20 mm
Width of jaws (outside) (b) 30.5 mm
Ring thickness (a1) 10 mm
Thickness of jaw (a2) 6.5 mm
Length (L) 225 mm
EAN 4062856413751

Features

Drive: Ring end POWERDRIV bi-hex
Material: Chromium-vanadium steel
Surface: chrome-plated, polished heads and ring
Geometry: Ring side angled 15°, head offset 15°

Applications

The bihexagonal on the ring side and the 15º open-end position are optimal in relation to the handle, resulting in a minimal angle of rotation
The 15º angle of the ring wrench enables more space for fingers or for overcoming obstacles

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.