Combination wrench extra long 11/16"

713.308106 - UNSPSC 27111713
0713308106961 1
Combination wrench extra long 11/16" Combination wrench extra long 11/16"
Combination wrench extra long 11/16"

Inch design, extra long shape.

Combination wrench extra long 11/16" — 713.308106
  • Combination wrench extra long 11/32" — 713.308100
  • Combination wrench extra long 3/8" — 713.308101
  • Combination wrench extra long 7/16" — 713.308102
  • Combination wrench extra long 1/2" — 713.308103
  • Combination wrench extra long 9/16" — 713.308104
  • Combination wrench extra long 5/8" — 713.308105
  • Combination wrench extra long 11/16" — 713.308106
  • Combination wrench extra long 13/16" — 713.308108
  • Combination wrench extra long 7/8" — 713.308109
  • Combination wrench extra long 15/16" — 713.308110

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Width Across Flats 11/16 in
External diameter of ring (D) 26.5 mm
Width of jaws (outside) (b) 38.4 mm
Ring thickness (a1) 14 mm
Thickness of jaw (a2) 8.5 mm
Length (L) 280 mm
EAN 4062856413805

Features

Drive: Ring end POWERDRIV bi-hex
Material: Chromium-vanadium steel
Surface: chrome-plated, polished heads and ring
Geometry: Ring side angled 15°, head offset 15°

Applications

The bihexagonal on the ring side and the 15º open-end position are optimal in relation to the handle, resulting in a minimal angle of rotation
The 15º angle of the ring wrench enables more space for fingers or for overcoming obstacles

Is Often Bought With

You Might Also Like