Black Friday Savings: Up to 20% Off Top Supplies* SHOP NOW.

Combination wrench extra long 3/8"

713.308101 - UNSPSC 27111713
0713308101961 1
Combination wrench extra long 3/8" Combination wrench extra long 3/8"
Combination wrench extra long 3/8"

Inch design, extra long shape.

Combination wrench extra long 3/8" — 713.308101
  • Combination wrench extra long 11/32" — 713.308100
  • Combination wrench extra long 3/8" — 713.308101
  • Combination wrench extra long 7/16" — 713.308102
  • Combination wrench extra long 1/2" — 713.308103
  • Combination wrench extra long 9/16" — 713.308104
  • Combination wrench extra long 5/8" — 713.308105
  • Combination wrench extra long 11/16" — 713.308106
  • Combination wrench extra long 13/16" — 713.308108
  • Combination wrench extra long 7/8" — 713.308109
  • Combination wrench extra long 15/16" — 713.308110

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Business customers only

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Width Across Flats 3/8 in
External diameter of ring (D) 16 mm
Width of jaws (outside) (b) 24.4 mm
Ring thickness (a1) 8.5 mm
Thickness of jaw (a2) 5 mm
Length (L) 190 mm
EAN 4062856413829

Features

Drive: Ring end POWERDRIV bi-hex
Material: Chromium-vanadium steel
Surface: chrome-plated, polished heads and ring
Geometry: Ring side angled 15°, head offset 15°

Applications

The bihexagonal on the ring side and the 15º open-end position are optimal in relation to the handle, resulting in a minimal angle of rotation
The 15º angle of the ring wrench enables more space for fingers or for overcoming obstacles

Is Often Bought With

You Might Also Like