Combination wrench short ANGL-SHORT-WS32 - OD*
713.30132
- UNSPSC 27111713
071330132 060 1
071330132 060 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Drive Size | 32 mm |
| Length | 350 mm |
| Open End Width | 69 mm |
| Ring Diameter | 47.8 mm |
| Ring Thickness | 17.5 mm |
| Open End Thickness | 11 mm |
| EAN | 4024835153072 |
Features
| Ring side drive: POWERDRIV® bi-hex |
| Chrome-vanadium steel |
Documents & Videos
