
3 pieces in stock at Vaughan, ON as of 11:10 PM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 11:10 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Number of Pieces | 6 |
| Brand | Zebra |
| Contents | 5/16", 3/8", 1/2", 5/8", 11/16", 3/4" including plastic holder |
| EAN | 4062856402427 |
| Drive: open-end, Ring-side POWERDRIV® modified 12- point |
| Standard: max. torque as per DIN 899 |
| Geometry: straight on ring side, 15° angle on open side. To change the turning direction, simply turn the wrench around |
| Material: Chrome-vanadium-steel |
| Surface: polished, chrome-plated |