SYSTEM RANGE 8.4.1 COMBINATION SPANNERS

965.905402 - UNSPSC 27111726
0965905402961 1
German Engineered
SYSTEM RANGE 8.4.1 COMBINATION SPANNERS SYSTEM RANGE 8.4.1 COMBINATION SPANNERS
SYSTEM RANGE 8.4.1 COMBINATION SPANNERS

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 2:51 AM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 10
EAN 4056807766751

Features

Number of pieces in assortment/set – 8 PCS
Size foam section - 8.4.1
Width x height x depth - 462 x 38 x 335 mm
Carbon appearance

Contents

Combination wrench, short type 23 mm - Art. No. 713.30123
Combination wrench, short type 24 mm - Art. No. 713.30124
Combination wrench, short type 25 mm - Art. No. 713.30125
Combination wrench, short type 26 mm - Art. No. 713.30126
Combination wrench, short type 27 mm - Art. No. 713.30127
Combination wrench, short type 28 mm - Art. No. 713.30128
Combination wrench, short type 29 mm - Art. No. 713.30129
Combination wrench, short type 30 mm - Art. No. 713.30130
Combination wrench, short type 32 mm -Art. No. 713.30132
Combination wrench, short type 34 mm - Art. No. 713.30134
System insert 8.4.1, combination wrench - Art. No. 0995905402
008.WIOSS42 WIOSS 42PCS qty 1
5584.716198 WM TROLLEY qty 1

Customers Also Viewed

Is Often Bought With

You Might Also Like