1/2" TX socket wrench long INTX-LONG-TX70 - OD*

715.13470 - UNSPSC 27111704
071513470 061 1
German Engineered
1/2" TX socket wrench long INTX-LONG-TX70 - OD* 1/2" TX socket wrench long INTX-LONG-TX70 - OD*
1/2" TX socket wrench long INTX-LONG-TX70 - OD*

Delivery

0
Units/package: 1
1/2" TX socket wrench long INTX-LONG-TX70 - OD* — 715.13470
  • "1/2"" TX socket wrench long INTX-LONG-TX30" — 715.13430
  • "1/2"" TX socket wrench long INTX-LONG-TX40" — 715.13440
  • "1/2"" TX socket wrench long INTX-LONG-TX45" — 715.13445
  • "1/2"" TX socket wrench long INTX-LONG-TX50" — 715.13450
  • 1/2" TX socket wrench long INTX-LONG-TX55 - OD — 715.13455
  • 1/2" TX socket wrench long INTX-LONG-TX70 - OD* — 715.13470

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Torx
Drive Size 1/2 in
TX Size 70
Length 140 mm
Overall Diameter 25 mm
EAN 4024835725026

Is Often Bought With

You Might Also Like